Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 74-020 Conduit Bender Handle 1 x 44 Inch Blue | AA2FAL 10F492

IDEAL 74-020 Conduit Bender Handle 1 x 44 Inch Blue

Item: AA2FAL Model: 74-020Cross Ref: 10F492
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.94
10% off
€80.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender Handle
Color Blue
Compatible With Grainger Part Number 10F496
Compatible With Manufacturer Model Number 74-003, 74-028
Handle Dia. 1"
Handle Length 44"
Material Iron
Overall Length 44"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)3.3
Ship length (cm)114.3
Ship width (cm)3.3
HS code8205595560
Country of OriginUS

Product Variants

ProductModelHandle LengthMaterialHandle Dia.Overall LengthColorPrice
IDEAL 74-019 Conduit Bender Handle 1-1/2 x 38 Inch Blue | AA2FAK 10F491 74-01938"Iron1 1/2"38"Blue€64.95
IDEAL 74-021 Conduit Bender Handle 1-1/2 x 55 Inch Blue | AA2FAM 10F493 74-02155"Steel1 1/2"-Blue€129.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-020 Conduit Bender Handle 1 x 44 Inch Blue
€88.94 /unit