Flat Shipping

Flat Shipping at €29.99 + VAT

IDEAL 74-006 Conduit Bender 1-1/4 Inch Emt No Handle | AA2FAJ 10F490

IDEAL 74-006 Conduit Bender 1-1/4 Inch Emt No Handle

Item: AA2FAJ Model: 74-006Cross Ref: 10F490
In Stock

Get it by Thursday, Dec 25

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€422.99
10% off
€380.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender Head
Centerline Bend Radius 9 3/4"
Compatible With Grainger Part Number 10F493
Compatible With Manufacturer Model Number 74-021
Construction Ductile Cast Iron
Emt Conduit Size - Aluminum & Galvanized Steel 1 1/4"
Emt Size 1 1/4"
Imc/rmc Conduit Size 1"
Includes Convenient Bending Guide, Head And Handle
Markings Benfield
Material Iron
Type Handle Not Included

Shipping Info:

Ship weight (kg) 6.2775
Ship height (cm)23.11
Ship length (cm)46.48
Ship width (cm)17.02
HS code8205591000
Country of OriginUS

Product Details:

    • Pedal (Yes)
    • Rigid/IMC Size (1")

Product Variants

ProductModelCenterline Bend RadiusConstructionMaterialTypeEmt SizeMarkingsPrice
IDEAL 74-001 Conduit Bender 1/2 Inch Emt No Handle | AA2FAF 10F487 74-0014.344"Ductile Cast IronIronHandle Not Included-Benfield€102.47
IDEAL 74-003 Conduit Bender 1 Inch Emt No Handle | AA2FAH 10F489 74-0036.578"Ductile Cast IronIronHandle Not Included-Benfield€201.41
IDEAL 74-031 Conduit Bender 1/2 Inch Emt No Handle | AA2FAQ 10F496 74-0314.344"AluminumAluminumHandle Not Included-Benfield€76.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-006 Conduit Bender 1-1/4 Inch Emt No Handle
€422.99 /unit