Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 74-003 Conduit Bender 1 Inch Emt No Handle | AA2FAH 10F489

IDEAL 74-003 Conduit Bender 1 Inch Emt No Handle

Item: AA2FAH Model: 74-003Cross Ref: 10F489
In Stock

Get it by Tuesday, Feb 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€201.41
10% off
€181.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender Head
Centerline Bend Radius 6.578"
Compatible With Grainger Part Number 10F492
Compatible With Manufacturer Model Number 74-020
Construction Ductile Cast Iron
Emt Conduit Size - Aluminum & Galvanized Steel 1"
Imc/rmc Conduit Size 3/4"
Includes Convenient Bending Guide, Head And Handle
Markings Benfield
Material Iron
Type Handle Not Included

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)17.78
HS code8205591000
Country of OriginUS

Product Details:

    • Pedal (Yes)
    • Rigid/IMC Size (3/4")

Product Variants

ProductModelCenterline Bend RadiusConstructionMaterialTypeEmt SizeMarkingsPrice
IDEAL 74-001 Conduit Bender 1/2 Inch Emt No Handle | AA2FAF 10F487 74-0014.344"Ductile Cast IronIronHandle Not Included-Benfield€102.47
IDEAL 74-006 Conduit Bender 1-1/4 Inch Emt No Handle | AA2FAJ 10F490 74-0069 3/4"Ductile Cast IronIronHandle Not Included1 1/4"Benfield€422.99
IDEAL 74-031 Conduit Bender 1/2 Inch Emt No Handle | AA2FAQ 10F496 74-0314.344"AluminumAluminumHandle Not Included-Benfield€76.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-003 Conduit Bender 1 Inch Emt No Handle
€201.41 /unit