Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 31-541 Eyelet Repair Kit For Fish Tape | AA2FAT 10F498

IDEAL 31-541 Eyelet Repair Kit For Fish Tape

Item: AA2FAT Model: 31-541Cross Ref: 10F498
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.12
10% off
€34.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Eyelet Repair Kit
Compatible With Product Type Fish Tape
End Style Non Conductive Eyelet
Features (2) Adhesives, (2) Eyelets
Length 1000 ft.
Material Plastic
Maximum Pull 500 lbs.
Maximum Wire Capacity 10 AWG
Minimum Wire Capacity 24 AWG
Product Type Eyelet Repair Kit

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)1.27
Ship length (cm)8.26
Ship width (cm)9.53
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 31-541 Eyelet Repair Kit For Fish Tape
€38.12 /unit