Flat Shipping at €34.99 + BTW

GPI P-200H-2UR 118000-2 Drum Pump, Agricultural, 1/3 hp, 12V DC, 3500 RPM, 8 gpm Max. Flow Rate

Item: AF2RHE
Model: P-200H-2UR
Cross Ref: 6XGP3 / 118000-2
Check Availability
In Stock

Get it by Thursday, Jul 23

€34.99 Flat Shipping + BTW €34.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€1,658.61
5% off
€1,575.67/unit (ex. BTW)
Request Quote

Payment

Delivery

Specifications

Item Electric Operated Drum Pump
Adapter Material Aluminum
Adapter Type Spin Collar
Agency Compliance CSA
Amps 15A
Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Deionized Water, Fresh Water, Fungicides, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Pesticides, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
Cord Length 15 ft.
Diesel Exhaust Fluid Compatible No
Discharge Connection Type NPT
Discharge Tube Inside Dia. 1"
Discharge Tube Outside Dia. 1"
Dispensing Hose Not Included
Display Qty 1
Duty Cycle 30 min. On/30 min. Off , Intermittent
Explosion Proof No
Features 12 V(Dc), 15 Ft (4.6 M) Power Code, 2 In NPT Union Ring, 8 Gpm (30 L/Min), Chemical Transfer Pump, Corrosion Resistance., Gpi 118000-2, Lightweight, Molded Plastic, P-200H-2Ur
Fits Container Size 55 gal., 275 gal., 330 gal.
Food Grade No
For Container Size 55 gal., 275 gal., 330 gal.
For Container Type Drum, Tote
For Media Type Automatic Transmission Fluid, Brake Fluid, Fungicides, Herbicides, Hydraulic Oil, Motor Oil, Pesticides, Stoddard Solvent, Water, Windshield Washer Fluid
For Use With Gpi 118000-2, P-200H-2UR
Full Load Amps 15A
Gasket Material Fluorocarbon
Height Above Container 11"
Hose Inside Dia. 1"
Housing Material Polyethylene
Housing Material-pumps Polyethylene
Hp 333/1000 hp
Included 15 Ft Power Cord
Included Bung Adapter No
Included Discharge Hose No
Included Nozzle No
Included Suction Tube Yes
Inlet Union Ring
Inlet Size 1"
Length 11"
Max. Discharge Pressure 16 psi
Max. Flow Rate 8 GPM
Max. Fluid Temp. 120°F
Max. Head 18 ft.
Max. Head Pressure 16 psi
Max. Oil Flow 8 GPM
Max. Outlet Pressure 6 psi
Max. Pressure 6 psi
Max. Temp. 120°F
Max. Viscosity 450 cPS
Media Type Automatic Transmission Fluid, Brake Fluid, Fungicides, Herbicides, Hydraulic Oil, Motor Oil, Pesticides, Stoddard Solvent, Water, Windshield Washer Fluid
Metered No
Min. Fluid Temp. -20°F
Min. Temp. -20°F
Motor Enclosure Tenv
Motor Enclosure Design Totally Enclosed Non Ventilated
Motor Hp 1/3 hp
Motor Speed 3500 RPM
Motor Type Electric DC
Mounting Thread Size 2"
Mounting Thread Type MNPT
Mounting Type Direct
Nominal Voltage 12V DC
Nozzle Not Included
Operating Temp. -20°F to +125°F
Outlet Size 1"
Outlet Type FNPT , NPT
Overall Length 11"
Phase 1
Power Cord 15 ft. (4.6m), 12 AWG, Factory Installed Ring Terminals
Power Source Electric
Pump Connection Inside Dia. 1"
Pump Connection Outside Dia. 1 1/4"
Pump Connection Type NPT
Pump Housing Material Polypropylene
Pump Package Type Basic Pump Without Discharge Hose
Runs Dry Yes
Seal Material NBR
Self Priming Yes
Standard Logo csa.png
Suction Pipe Not Included
Suction Tube Type Plastic Adjustable
Technology Rotary Gear
Variable Speed No
Voltage 12V DC
Voltage Input 12V DC
Wetted Material 316 Stainless Steel, PBT Polyester , Stainless Steel, Ferrite, PBT, Polyester, PPS , Stainless Steel, Polybutylene Terephthalate Polyester
Wetted Material Grade Grade 316

Product Details

    • DEF Compatible (No)

Shipping Information

Height (cm) 29.21
Length (cm) 27.94
Width (cm) 29.72
HS Code 8413110000
Country Of Origin US
Weight (kg) 7.8300

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.