GPI 906001-4 Vent Cap, 2 NPT Outlet

Item: AA4ZDY
Model: 906001-4
Cross Ref: 13K558
18 In Stock

Ships within 2 days via

€87.35
5% off
€82.98/unit (ex. BTW)
Request Quote
FREE delivery on orders over 150

Payment

Specifications

Item Vent Cap
Dia. 4"
Diesel Exhaust Fluid Compatible No
Included Adapter, Cap
Inlet Size 2"
Kit Type Replacement Parts Kit; Rebuild Kit; Seal Kit; Wetted Parts Kit
Length 4"
Material Cast Iron
Outlet Type NPT
Product Type Pressure Vent Cap Assembly
Type Tank Mount

Shipping Information

Height (cm) 5.08
Length (cm) 10.16
Width (cm) 5.08
HS Code 4009320050
Country Of Origin CN
Weight (kg) 0.7650
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.