GPI 40GPMPart. Filt Fuel Filter Canister, 30 Microns Filter Size, 40 gpm

Item: AA4ZDL
Model: 40GPMPart. Filt
Cross Ref: 13K532
22 In Stock

Ships within 2 days via

โ‚ฌ107.26
5% off
โ‚ฌ101.89/unit (ex. BTW)
Request Quote
FREE delivery on orders over โ‚ฌ150

Payment

Specifications

Item Fuel Filter Canister
Color White
Connection Size 1 1/2"
Connection Type UNF
Filter Size 30 ยตm
Flow Rate 40 GPM
Housing Material Aluminum
Length 5.062"
Max. Pressure 50 psi
Micron Rating 30 ยตm
Overall Dia. 5 1/8"
Overall Height 11"
Overall Length 5 1/8"
Type Particulate Spin On Filter

Shipping Information

Height (cm) 27.94
Length (cm) 12.85
Width (cm) 12.85
HS Code 8421230000
Country Of Origin US
Weight (kg) 1.1925
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.