GPI 03A30GM 113900-9500 Flowmeter, Turbine, 0.3 To 3 gpm Flow Range, 1 FNPT

Item: AA4ZDV
Model: 03A30GM
Cross Ref: 13K554 / 113900-9500
28 In Stock

Ships within 2 days via

€729.40
5% off
€692.93/unit (ex. BTW)
Request Quote
FREE delivery on orders over 150

Payment

Specifications

Item Flowmeter
Accuracy +/-5%
Ambient Temp. +32°F to +140°F
Compatible Flow Material B100, E15, Kerosene
Connection Size 1"
Connection Type FNPT
Display Type Digital
Flow 0.3-3 GPM
Flowmeter Type Turbine
Fluid Temp. +14°F to +140°F
Grade Grade 316
Housing Material Aluminum
Included Totalizer Yes
Inlet/outlet Connection 1"
Inlet/outlet Connection Type FNPT
Max. Flow Rate 3 GPM
Max. Media Temp. 130°F
Max. Operating Pressure 300 psi
Max. Temp. 130°F
Max. Viscosity 100 cPS
Max. Voltage 3V
Media Temp. 14°F to 130°F
Media Type Fuels, Lubricants, Petroleum Products
Min. Flow Rate 0.3 GPM
Min. Media Temp. 14°F
Mounting Orientation Universal
Output Type 4-20 mA
Overall Length 4"
Product Type Fuel Meter
Repeatability -0.5% to +0.5%
Rotor Material Nylon
Screen Mesh Size 28 mesh
Series 03A Series
Shaft Material Tungsten Carbide
Standard Logo ce.png
Termination Not Listed
Termination Type Not Listed
Unit Of Measure Gallons, Liters
Voltage 3V
Wetted Material Aluminum, Ceramic, Ferrite, Nylon, Stainless Steel, Tungsten Carbide , Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide

Product Details

    • Flow Range @ < 5 cps (.3 - 3 GPM)
    • Special Features: Battery Powered, Total Indication
    • Lithium-ion battery

Shipping Information

Height (cm) 6.35
Length (cm) 10.16
Width (cm) 5.08
HS Code 9026204000
Country Of Origin US
Weight (kg) 0.5850
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.