GPI 01N12LM 113255-6 Water Meter, 3 To 30 gpm Flow Range, 1 BSPT Female

Item: CD8PWE
Model: 01N12LM
Cross Ref: 113255-6
Check Availability
Limited Availability
Request Quote

Payment

Delivery

Specifications

Item Flowmeter
Accuracy (% Of Reading) -5% to +5%
Connection Size 1"
Connection Type BSPT Female , ISO 7 Female
Display Type LCD
Flow 3-30 GPM
Fluid Temp. +14°F to +130°F
Housing Material Nylon
Max. Flow Rate 30 GPM
Max. Operating Pressure 150 psi
Max. Pressure Drop 1.5 psi
Meter Housing Material Nylon
Min. Flow Rate 3 GPM
No. Of Batteries 2
Operating Temp. 14°F to 130°F
Overall Length 4"
Power Source AAA Alkaline Batteries
Pressure Rating 150 psi
Series 01N Series
Technology Turbine
Unit Of Measure L
Wetted Material Ferrite, Nylon , Stainless Steel, Ceramic, Ferrite, Nylon, Tungsten Carbide

Product Details

    • 01N Series

Shipping Information

Height (cm) 10.41
Length (cm) 22.86
Width (cm) 10.67
Country Of Origin US
Weight (kg) 0.9000

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.