GOULDS WATER TECHNOLOGY GT20 Centrifugal Pump 2 Hp

Item: AB2NYE
Model: GT20
Cross Ref: 1N438
Check Availability
In Stock

Get it by Thursday, Sep 17

€1,222.22/unit (ex. BTW)
Request Quote

Payment

Delivery

Specifications

Item Centrifugal Pump
Amps 12.9A
Best Efficiency Flow 65 GPM
Best Efficiency Flow Range @ Head 40-87 GPM @ 120-60 ft.
Best Efficiency Flow Rate 65 GPM
Best Efficiency Flow Rate @ Head 65 GPM @ 97 ft.
Best Efficiency Head 97 ft.
Compatible Discharge Pipe Size 1 1/2"
Compatible Intake Pipe Size 1 1/2"
Compatible With Media Type Clear Water Only
Connection Type NPT
Discharge Type NPT
Duty Cycle Continuous
Flow Rate @ 10 Psi 86 GPM
Flow Rate @ 15 Psi 86 GPM
Flow Rate @ 2 Ft. 140 GPM
Flow Rate @ 20 Psi 86 GPM
Flow Rate @ 25 Psi 85 GPM
Flow Rate @ 30 Psi 80 GPM
Flow Rate @ 35 Psi 73 GPM
Flow Rate @ 40 Psi 65 GPM
Flow Rate @ 45 Psi 57 GPM
Flow Rate @ 5 Psi 86 GPM
Flow Rate @ 50 Psi 41 GPM
Flow Rate @ 97 Ft. 65 GPM
For Use With Potable Systems No
Frame 56J
Frequency 60 Hz
Gpm Of Water @ 2 Ft. 140 GPM
Height 9 1/4"
Housing Material Cast Iron
Hp 2 hp
Impeller Material Noryl
Impeller Type Closed
Inlet Pressure 25 psi
Inlet Size 1 1/2"
Intake And Discharge Size 1 1/2", 1 1/2"
Length 20 5/9"
Max. Case Pressure 125 psi
Max. Feet Of Head 125 ft.
Max. Flow Rate 86 GPM
Max. Head 125 ft.
Max. Media Temp. 140°F
Max. Pressure 55 psi
Max. Solid Dia. 0.06" , 1/16"
Max. Specific Gravity 1 xg
Max. Speed @ 5° 3500 RPM
Max. Suction Lift 25 ft.
Min. Flow Rate 50 GPM
Min. Head 5 ft.
Motor Enclosure Design Open Dripproof
Outlet Size 1 1/2"
Outlet Type NPT
Overall Height 9 1/4"
Overall Length 20.56"
Overall Width 8 1/4"
Overload Thermal Protection Yes
Phase 1
Port Rotation Top
Priming Self Priming
Pump Housing Material Cast Iron
Pumping Application Air Conditioning Systems, De Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
Screw Material Steel
Seal Application Water
Seal Material Buna N, Carbon Ceramic
Seal Type Mechanical
Self Priming Yes
Series GT Series
Service Factor 1.15
Shaft Material Stainless Steel
Shut Off Length 125 ft.
Shut Off Pressure 55 psi
Specific Gravity 1
Speed 3500 RPM
Thermal Protection Automatic
Voltage 240V AC
Volute Material Cast Iron
Wetted Material Buna N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
Width 8 1/4"

Shipping Information

Height (cm) 23.5
Length (cm) 52.23
Width (cm) 20.96
HS Code 8413702005
Country Of Origin US
Weight (kg) 26.5500

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.