Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIBRE-METAL BY HONEYWELL S199 Faceshield Screen Steel Black | AA2BCY 10C430

FIBRE-METAL BY HONEYWELL S199 Faceshield Screen Steel Black

Item: AA2BCY Model: S199Cross Ref: 10C430
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€188.86
5% off
€179.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Faceshield Screen Visor
Color Black
Compatible With Brand Honeywell
Compatible With Grainger Part Number 15W974, 2KFY7
Compatible With Manufacturer Model Number F400, F500, Fh66
Compatible With Series Fibre Metal
Dielectric Protection No
Face Shield Visor Coating Uncoated
Features Extended View, Wide Screen
For Use With F400 Mounting Crown, F500 Mounting Crown
Includes Faceshield Steel Screen
Includes Anti-fog Visor Coating No
Includes Anti-static Visor Coating No
Includes No Visor Coatings Yes
Includes Scratch-resistant Visor Coating No
Material Steel Mesh
Replacement Visor Color Black
Visor Height 9 3/4"
Visor Material Polycarbonate
Visor Thickness 0.06"
Visor Width 19"
Welding Shade Designation Not Rated For Welding Use
Standards ANSI Z87.1, CSA Z94.3

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)26.42
Ship length (cm)26.42
Ship width (cm)24.89
HS code3926909980
Country of OriginUS

Product Details:

    • Dielectric Protection (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL S199 Faceshield Screen Steel Black
€188.86 /unit