Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIBRE-METAL BY HONEYWELL FM67 Sweatband | AA2BCW 10C428

FIBRE-METAL BY HONEYWELL FM67 Sweatband

Item: AA2BCW Model: FM67Cross Ref: 10C428
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.74
5% off
€17.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sweatband
Features Circulating Air Evaporates Sweatband Moisture For Cooling Effect
For Use With Welding Helmets And Faceshields
Material Leather
Thickness 1/4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)22.86
Ship width (cm)6.35
HS code6507000000
Country of OriginUS

Product Details:

    • Characteristics: Soft Grain Leather

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL FM67 Sweatband
€18.74 /unit