Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIBRE-METAL BY HONEYWELL FM4001 Quick-lok Adapter Kit | AA2BCZ 10C431

FIBRE-METAL BY HONEYWELL FM4001 Quick-lok Adapter Kit

Item: AA2BCZ Model: FM4001Cross Ref: 10C431
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.25
10% off
€16.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Quick-Lok Adapter Kit
Color Black
Compatible With Brand Quick Lok
Compatible With Manufacturer Model No. 4000
Compatible With Series 4000 Series
Features Replacement Cup Sessions
For Use With Welding Helmet Protective Cap
Function Allows Quick And Easy Adaptability Of Welding Helmets And Faceshields To Fibre-Metal Hard Hats

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL FM4001 Quick-lok Adapter Kit
€18.25 /unit