Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIBRE-METAL BY HONEYWELL F5500 Hardhat Adapter For Faceshields | AA2BCX 10C429

FIBRE-METAL BY HONEYWELL F5500 Hardhat Adapter For Faceshields

Item: AA2BCX Model: F5500Cross Ref: 10C429
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.93
5% off
€51.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Faceshield Adapter
Color Gray
Dielectric Yes
Dielectric Protection Yes
For Use With Faceshield Visors To Use With Front Brim Hardhats
Includes Face Shield Adapter
Material Noryl

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)28.96
Ship length (cm)26.42
Ship width (cm)13.46
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL F5500 Hardhat Adapter For Faceshields
€53.93 /unit