Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIBRE-METAL BY HONEYWELL 3651.75 Magnifier Lens 1.75 Diopter | AA2BCU 10C426

FIBRE-METAL BY HONEYWELL 3651.75 Magnifier Lens 1.75 Diopter

Item: AA2BCU Model: 3651.75Cross Ref: 10C426
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.82
10% off
€16.04 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnifier Lens
Compatible With Brand Honeywell
Compatible With Grainger Part Number 10C433, 10C434, 116P48, 2XKX8, 2XKX9, 317Z45
Compatible With Manufacturer Model Number 2006Bk, 4906Gy, 5906Be, 5906Bk, 5906Gy, 906Gy
Compatible With Series Tigerhood Classic, Tigerhood Futura
Diopter Strength 1.75 D
Features Injection Molded, Optically Correct, Reduces Eye Fatigue
For Use With Welding Helmets And Goggles
Magnification Yes
Magnifying Power 1.75
Material Polycarbonate
Plate Length 4 1/4"
Plate Thickness 0.75"
Plate Width 2"
Standards Ansi Z87.1
Thickness 3/4"
Type Omni-View

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)6.86
Ship length (cm)12.7
Ship width (cm)6.35
HS code9013802000
Country of OriginTW

Product Details:

    • Characteristics: Polycarbonate Magnifying, 1.75 Diopter

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL 3651.75 Magnifier Lens 1.75 Diopter
€17.82 /unit