Flat Shipping

Flat Shipping at €29.99 + VAT

FEIN ASTXE 649 Electric Hacksaw 2-3/8 Inchstroke 24 Inch | AA2EGD 10E998

FEIN POWER TOOLS ASTXE 649 Electric Hacksaw 2-3/8 Inchstroke 24 Inch

Item: AA2EGD Model: ASTXE 649Cross Ref: 10E998
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,508.60
5% off
€4,283.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Hacksaw
Amps @ 120v 6.25A
Cord Length 8 ft.
Current 6.3A
Includes (2) Blades, Wrench, And Side Handle
Max. Strokes Per Minute 350 strokes/min.
Pipe Capacity 24"
Power Source Corded
Stroke Length 2 3/8"
Strokes Per Minute 100 strokes/min. to 350 strokes/min.
Throttle Type Variable-Speed Trigger
Tool Length 25 1/2"
Tool Weight 14.1 lbs.
Variable Speed Yes
Voltage 120V AC

Shipping Info:

Ship weight (kg) 4.3426
Ship height (cm)14.73
Ship length (cm)75.95
Ship width (cm)32
HS code8465910090
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS ASTXE 649 Electric Hacksaw 2-3/8 Inchstroke 24 Inch
€4,508.60 /unit