Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 90702001001 Small Pipe Clamp 11-1/2 Inch Length 6 Inch Width | AA2EGG 10F002

FEIN POWER TOOLS 90702001001 Small Pipe Clamp 11-1/2 Inch Length 6 Inch Width

Item: AA2EGG Model: 90702001001Cross Ref: 10F002
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€913.56
5% off
€867.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Small Pipe Clamp
Accessory Type Small Pipe Clamp
Application For Clamping Up To 6 In Dia Pipe
Body Material Steel
For Use With STS 325R Pneumatic Hacksaw
Length 11 1/2"
Number Of Pieces 1
Width 6"

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)15.24
HS code8205700030
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 90702001001 Small Pipe Clamp 11-1/2 Inch Length 6 Inch Width
€913.56 /unit