Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 69908104001 Hacksaw Blade 37 Inch Length Hss | AA2EGV 10F014

FEIN POWER TOOLS 69908104001 Hacksaw Blade 37 Inch Length Hss

Item: AA2EGV Model: 69908104001Cross Ref: 10F014
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€178.85
5% off
€169.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hacksaw Blade
Blade Length 37"
Blade Material High Speed Steel
Blade Width 1 5/8"
Body Material High Speed Steel
For Max. Diameter 31"
For Use With Saw Type Power Hacksaws
Length 37"
Primary Material Application Cast Iron, Non Ferrous Alloys, Steel
Teeth Per Inch 12
Tip Material Metal
Width 1"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)0.25
Ship length (cm)94.23
Ship width (cm)3.3
HS code8202913000
Country of OriginDE

Product Variants

ProductModelBody MaterialBlade LengthTeeth Per InchMaterialFor UsePrice
FEIN 63503065009 Hacksaw Blade 1 Inch Width Hss | AA2EGH 10F003 63503065009High Speed Steel8"8--€29.97
FEIN 63503066002 Hacksaw Blade 8 Inch Length 1 Inch Width Hss | AA2EGJ 10F004 63503066002High Speed Steel8"16--€30.85
FEIN 63503067006 Hacksaw Blade 8 Inch Length Hss | AA2EGK 10F005 63503067006High Speed Steel8"24--€33.82
FEIN 69908104003 Hacksaw Blade 12 Inch Length 1 Inch Width Hss | AA2EGL 10F006 69908104003High Speed Steel12"16--€36.63
FEIN 63503070000 Hacksaw Blade 12 Inch Length Hss | AA2EGM 10F007 63503070000High Speed Steel12"12--€39.64
FEIN 63503064005 Hacksaw Blade 16 Inch Length 1 Inch Width Hss | AA2EGN 10F008 63503064005High Speed Steel-16--€56.23
FEIN 63503068004 Hacksaw Blade 16 Inch Length Hss | AA2EGP 10F009 63503068004High Speed Steel15 3/4"8--€60.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 69908104001 Hacksaw Blade 37 Inch Length Hss
€178.85 /unit