Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63806181030 Surface Cleaning Set For GR0003225 24 Pc | AA2EJA 10F053

FEIN POWER TOOLS 63806181030 Surface Cleaning Set For GR0003225 24 Pc

Item: AA2EJA Model: 63806181030Cross Ref: 10F053
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€511.42
10% off
€460.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Surface Cleaning Set
Type For Stainless Steel
Works With For Use With 10F050 Polisher, Polishing Flat Stock

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)12.7
Ship length (cm)39.37
Ship width (cm)18.8
HS code8509905500
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63806181030 Surface Cleaning Set For GR0003225 24 Pc
€511.42 /unit