Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63806181016 Sanding Belt Roller 2-9/16 x 4 Inch - Pack Of 2 | AA2EJP 10F068

FEIN POWER TOOLS 63806181016 Sanding Belt Roller 2-9/16 x 4 Inch, 2PK

Item: AA2EJP Model: 63806181016Cross Ref: 10F068
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€256.60
5% off
€243.77 /pkg. of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sanding Belt Roller
Display Qty 2
Works With 10F050 Polisher

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code6805100000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63806181016 Sanding Belt Roller 2-9/16 x 4 Inch, 2PK
€256.60 /pack