Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63803069020 Arbor 2 Inch Length 5/8-11 Size Use With Polisher | AA2EJF 10F060

FEIN POWER TOOLS 63803069020 Arbor 2 Inch Length 5/8-11 Size Use With Polisher

Item: AA2EJF Model: 63803069020Cross Ref: 10F060
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.15
10% off
€112.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Arbor
Body Material Steel
Length 2"
Number Of Pieces 1

Shipping Info:

Ship weight (kg) 0.23
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
HS code8466100130
Country of OriginDE

Product Variants

ProductModelMPNPrice
FEIN 63803068020 Arbor 4 Inch Length 5/8-11 Size Use With Polisher | AA2EJE 10F059 6380306802063803068020€257.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63803069020 Arbor 2 Inch Length 5/8-11 Size Use With Polisher
€125.15 /unit