Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63803068020 Arbor 4 Inch Length 5/8-11 Size Use With Polisher | AA2EJE 10F059

FEIN POWER TOOLS 63803068020 Arbor 4 Inch Length 5/8-11 Size Use With Polisher

Item: AA2EJE Model: 63803068020Cross Ref: 10F059
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€257.14
10% off
€231.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Arbor
Body Material Steel
Length 4"
Number Of Pieces 1

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code8466100130
Country of OriginDE

Product Variants

ProductModelMPNPrice
FEIN 63803069020 Arbor 2 Inch Length 5/8-11 Size Use With Polisher | AA2EJF 10F060 6380306902063803069020€125.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63803068020 Arbor 4 Inch Length 5/8-11 Size Use With Polisher
€257.14 /unit