Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63732003015 Sanding Fleece 4-1/2 Inch Fine - Pack Of 10 | AA2EJK 10F064

FEIN POWER TOOLS 63732003015 Sanding Fleece 4-1/2 Inch Fine

Item: AA2EJK Model: 63732003015Cross Ref: 10F064
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.20
10% off
€86.58 /pkg. of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sanding Fleece
Diameter 4 1/2"
Type Fine

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
HS code6805301000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63732003015 Sanding Fleece 4-1/2 Inch Fine
€96.20 /pack