Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63723021013 Sanding Fleece With Ruffles 6 Inch For GR0003225 | AA2EJJ 10F063

FEIN POWER TOOLS 63723021013 Sanding Fleece With Ruffles 6 Inch For GR0003225

Item: AA2EJJ Model: 63723021013Cross Ref: 10F063
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.80
10% off
€54.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sanding Fleece With Ruffles
Diameter 6"
Works With 10F050 Polisher

Shipping Info:

Ship weight (kg) 0.17
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805301000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63723021013 Sanding Fleece With Ruffles 6 Inch For GR0003225
€60.80 /unit