Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63723014019 Polishing Buff 9/16 x 6 Inch Soft - Pack Of 2 | AA2EKB 10F082

FEIN POWER TOOLS 63723014019 Polishing Buff 9/16 x 6 Inch Soft

Item: AA2EKB Model: 63723014019Cross Ref: 10F082
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.27
10% off
€25.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Polishing Buff
Diameter 6"
Material Cloth
Type Soft

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)5.08
HS code5911900080
Country of OriginDE

Product Variants

ProductModelTypeMaterialDiameterPrice
FEIN 63723013011 Polishing Buff 9/16 x 6 Inch Firm - Pack Of 2 | AA2EKA 10F081 63723013011FirmCloth6"€31.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63723014019 Polishing Buff 9/16 x 6 Inch Soft
€28.27 /unit