Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63723013011 Polishing Buff 9/16 x 6 Inch Firm - Pack Of 2 | AA2EKA 10F081

FEIN POWER TOOLS 63723013011 Polishing Buff 9/16 x 6 Inch Firm

Item: AA2EKA Model: 63723013011Cross Ref: 10F081
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.25
10% off
€28.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Polishing Buff
Diameter 6"
Material Cloth
Type Firm

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)5.08
HS code5911900080
Country of OriginDE

Product Variants

ProductModelTypeMaterialDiameterPrice
FEIN 63723014019 Polishing Buff 9/16 x 6 Inch Soft - Pack Of 2 | AA2EKB 10F082 63723014019SoftCloth6"€28.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63723013011 Polishing Buff 9/16 x 6 Inch Firm
€31.25 /unit