Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63723011014 Polishing Buff 1-3/16 In Sisal For GR0003225 | AA2EJZ 10F080

FEIN POWER TOOLS 63723011014 Polishing Buff 1-3/16 In Sisal For GR0003225

Item: AA2EJZ Model: 63723011014Cross Ref: 10F080
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.67
10% off
€41.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Polishing Buff
Diameter 6"
Material Cloth
Type Sisal

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)5.08
HS code5911900080
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63723011014 Polishing Buff 1-3/16 In Sisal For GR0003225
€45.67 /unit