Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63721051010 Sinus Fleece Wheel 4 Inch 180 Grit Fine | AA2EJN 10F067

FEIN POWER TOOLS 63721051010 Sinus Fleece Wheel 4 Inch 180 Grit Fine

Item: AA2EJN Model: 63721051010Cross Ref: 10F067
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.55
10% off
€166.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sinus Fleece Wheel
Diameter 4"
Material Fleece

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)10.16
Ship length (cm)11.43
Ship width (cm)11.43
HS code6805301000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63721051010 Sinus Fleece Wheel 4 Inch 180 Grit Fine
€184.55 /unit