Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63721009018 Fleece Wheel 4 Inch 180 Grit Fine For GR0003225 | AA2EJH 10F062

FEIN POWER TOOLS 63721009018 Fleece Wheel 4 Inch 180 Grit Fine For GR0003225

Item: AA2EJH Model: 63721009018Cross Ref: 10F062
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€140.87
10% off
€126.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fleece Wheel
Diameter 4"
Material Fleece
Wheel Diameter 3 7/8"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code5911900080
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63721009018 Fleece Wheel 4 Inch 180 Grit Fine For GR0003225
€140.87 /unit