Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63721003017 Lamellar Sanding Disc 6 Inch Coarse For 10f050 | AA2EJW 10F077

FEIN POWER TOOLS 63721003017 Lamellar Sanding Disc 6 Inch Coarse For 10f050

Item: AA2EJW Model: 63721003017Cross Ref: 10F077
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€206.85
10% off
€186.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lamellar Flap Wheel With Arbor Hole
Abrasive Grade Coarse
Abrasive Material Fleece
Abrasive Type Non Woven
Diameter 6"
Finish Coarse
Grit 40
Wheel Diameter 5 7/8"
Width 2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)5.08
HS code6805100000
Country of OriginDE

Product Variants

ProductModelAbrasive GradeGritFinishAbrasive MaterialAbrasive TypePrice
FEIN 63721004015 Lamellar Sanding Disc 6 Inch Med For 10f050 | AA2EJX 10F078 63721004015Grade MED60MediumFleeceNon Woven€206.85
FEIN 63721005019 Lamellar Sanding Disc 6 Inch Fine | AA2EJY 10F079 63721005019Fine80FineFleeceNon Woven€206.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63721003017 Lamellar Sanding Disc 6 Inch Coarse For 10f050
€206.85 /unit