Flat Shipping

Flat Shipping at €29.99 + VAT

FEIN 63714141010 Polishing Belt Coarse - Pack Of 5 | AA2EHV 10F045

FEIN POWER TOOLS 63714141010 Polishing Belt Coarse

Item: AA2EHV Model: 63714141010Cross Ref: 10F045
Limited Availability

Get it by Thursday, Dec 25

Request a Quote

Payment

Delivery

Product Specifications:

Item Polishing Belt
Abrasive Grade Coarse
Belt Material Fleece
Length 32.062"
Material Fleece
Overall Length 21"
Overall Width 1 3/16"
Width 1 1/8"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)12.7
HS code6805301000
Country of OriginDE

Product Variants

ProductModelMaterialAbrasive GradeGritPkg. Qty.Price
FEIN 63714056016 Polishing Belt 80g - Pack Of 5 | AA2EHP 10F034 63714056016Fleece With Zirconium Oxide-805€173.68
FEIN 63714058018 Polishing Belt 280g - Pack Of 5 | AA2EHQ 10F036 63714058018Fleece With Zirconium Oxide-2805€219.48
FEIN 63714142010 Polishing Belt Medium - Pack Of 5 | AA2EHW 10F046 63714142010FleeceMedium-5-
RFQ
FEIN 63714143010 Polishing Belt Fine - Pack Of 5 | AA2EHX 10F047 63714143010FleeceFine-5€121.78
FEIN 63714049013 Polishing Belt Fine | AA2EJR 10F072 63714049013FleeceFine-1€43.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63714141010 Polishing Belt Coarse