Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63714132010 Spiral Band 60g Pk5 | AA2EJT 10F074

FEIN POWER TOOLS 63714132010 Spiral Band 60g Pk5

Item: AA2EJT Model: 63714132010Cross Ref: 10F074
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.19
10% off
€35.27 /pkg. of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spiral Band
Abrasive Material Zirconium Oxide
Grit 60
Width 4"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code6805301000
Country of OriginDE

Product Variants

ProductModelGritAbrasive MaterialPkg. Qty.Price
FEIN 63714133010 Spiral Band 80g Pk5 | AA2EJU 10F075 6371413301080Zirconium Oxide5€38.25
FEIN 63714134010 Spiral Band 120g Pk5 | AA2EJV 10F076 63714134010120Zirconium Oxide5€37.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63714132010 Spiral Band 60g Pk5
€39.19 /pack