Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63714058018 Polishing Belt 280g - Pack Of 5 | AA2EHQ 10F036

FEIN POWER TOOLS 63714058018 Polishing Belt 280g

Item: AA2EHQ Model: 63714058018Cross Ref: 10F036
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€219.48
10% off
€197.53 /pkg. of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Polishing Belt
Belt Material Fleece
Grade Fine
Grit 280
Length 32.062"
Material Fleece With Zirconium Oxide
Overall Length 32 1/16"
Overall Width 13/16"
Width 0.812"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.03
Ship length (cm)27.94
Ship width (cm)18.42
HS code6805301000
Country of OriginDE

Product Variants

ProductModelMaterialAbrasive GradeGritPkg. Qty.Price
FEIN 63714056016 Polishing Belt 80g - Pack Of 5 | AA2EHP 10F034 63714056016Fleece With Zirconium Oxide-805€173.68
FEIN 63714141010 Polishing Belt Coarse - Pack Of 5 | AA2EHV 10F045 63714141010FleeceCoarse-5-
RFQ
FEIN 63714142010 Polishing Belt Medium - Pack Of 5 | AA2EHW 10F046 63714142010FleeceMedium-5-
RFQ
FEIN 63714143010 Polishing Belt Fine - Pack Of 5 | AA2EHX 10F047 63714143010FleeceFine-5€121.78
FEIN 63714049013 Polishing Belt Fine | AA2EJR 10F072 63714049013FleeceFine-1€43.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63714058018 Polishing Belt 280g
€219.48 /pack