Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63714050021 Basic Pipe Polishing Kit For AA2EHG 45pc | AA2EHH 10F026

FEIN POWER TOOLS 63714050021 Basic Pipe Polishing Kit For AA2EHG 45pc

Item: AA2EHH Model: 63714050021Cross Ref: 10F026
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€781.44
5% off
€742.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Basic Pipe Polishing Kit
Abrasive Grade Medium, Fine
Belt Length 32 1/8"
Belt Width 3/4", 7/8", 1 5/8"
Grit 120, 180
Works With For Use With 10F025 Polisher, For Polishing Round Tube, Surface Cleaning, Scratch Removal

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)5.84
Ship length (cm)35.81
Ship width (cm)22.86
HS code8509805095
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63714050021 Basic Pipe Polishing Kit For AA2EHG 45pc
€781.44 /unit