FEIN POWER TOOLS 63503073006 Hacksaw Blade 24 Inch Length Hss

Item: AA2EGT
Model: 63503073006
Cross Ref: 10F012
9 In Stock

Ships within 2 days via

€103.47
13% off
€90.02/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Blade Length 23 5/8"
Blade Material High Speed Steel
Blade Width 1 1/8"
Body Material High Speed Steel
For Max. Dia. 17 1/4"
For Use With Saw Type Power Hacksaws
Length 24"
Primary Material Application Cast Iron, Non Ferrous Alloys, Steel
Teeth Per Inch 14
Tip Material Metal

Shipping Information

Height 0.25
Length 60.2
Width 3.05
HS Code 8202913000
Country Of Origin DE
Weight 0.247500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.