FEIN POWER TOOLS 63503066002 Hacksaw Blade 8 Inch Length 1 Inch Width Hss

Item: AA2EGJ
Model: 63503066002
Cross Ref: 10F004
18 In Stock

Ships within 2 days via

€25.30
13% off
€22.02/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Hacksaw Blade
Blade Length 8"
Blade Material High Speed Steel
Blade Width 1"
Body Material High Speed Steel
For Max. Dia. 3 1/8"
For Use With Saw Type Power Hacksaws
Length 8"
Primary Material Application Cast Iron, Non Ferrous Alloys, Steel
Teeth Per Inch 16
Tip Material Metal
Width 1"

Shipping Information

Height (cm) 0.25
Length (cm) 20.07
Width (cm) 2.54
HS Code 8202913000
Country Of Origin DE
Weight (kg) 0.0630
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.