Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63503065009 Hacksaw Blade 1 Inch Width Hss | AA2EGH 10F003

FEIN POWER TOOLS 63503065009 Hacksaw Blade 1 Inch Width Hss

Item: AA2EGH Model: 63503065009Cross Ref: 10F003
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.97
5% off
€28.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hacksaw Blade
Blade Length 8"
Blade Material High Speed Steel
Blade Width 1"
Body Material High Speed Steel
For Max. Diameter 3 1/8"
For Use With Saw Type Power Hacksaws
Length 8"
Primary Material Application Cast Iron, Non Ferrous Alloys, Steel
Teeth Per Inch 8
Tip Material Metal
Width 1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)20.07
Ship width (cm)2.54
HS code8202913000
Country of OriginDE

Product Variants

ProductModelBody MaterialBlade LengthTeeth Per InchMaterialFor UsePrice
FEIN 63503066002 Hacksaw Blade 8 Inch Length 1 Inch Width Hss | AA2EGJ 10F004 63503066002High Speed Steel8"16--€30.85
FEIN 63503067006 Hacksaw Blade 8 Inch Length Hss | AA2EGK 10F005 63503067006High Speed Steel8"24--€33.82
FEIN 69908104003 Hacksaw Blade 12 Inch Length 1 Inch Width Hss | AA2EGL 10F006 69908104003High Speed Steel12"16--€36.63
FEIN 63503070000 Hacksaw Blade 12 Inch Length Hss | AA2EGM 10F007 63503070000High Speed Steel12"12--€39.64
FEIN 63503064005 Hacksaw Blade 16 Inch Length 1 Inch Width Hss | AA2EGN 10F008 63503064005High Speed Steel-16--€56.23
FEIN 63503068004 Hacksaw Blade 16 Inch Length Hss | AA2EGP 10F009 63503068004High Speed Steel15 3/4"8--€60.23
FEIN 63503069008 Hacksaw Blade 21 Inch Length Hss | AA2EGQ 10F010 63503069008High Speed Steel20 7/8"12--€72.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63503065009 Hacksaw Blade 1 Inch Width Hss
€29.97 /unit