BALDOR / DODGE 126812 P2B-SCM-111 Pillow Block Bearing Unit | BD6EML P2B-SCM-111

BALDOR / DODGE 126812 P2B-SCM-111 Pillow Block Bearing Unit

Item: BD6EML Model: 126812Cross Ref: P2B-SCM-111
In Stock

Get it by Tuesday, Nov 25

€183.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Bearing
Ball Material Steel
Bearing Material Steel
Bearing Type Ball
Bore Depth 1.94"
Dynamic Load Capacity 7891 lbf.
Housing Material Cast Iron
Housing Type Two-Bolt Pillow Block
Insert Material Steel
Lubrication Grease
Max. Speed 3500 RPM
Ring Material Steel
Rotation Yes
Series 210 Series
Shaft Attachment Setscrew
Shaft Dia. 1.688"
Static Load Capacity 5213 lbf.

Shipping Info:

Ship weight (kg) 2.7315
Ship height (cm)6.35
Ship length (cm)21.92
Ship width (cm)12.4
Country of OriginUS

Product Details:

Baldor / Dodge 126812 (PCB-SCM-111) pillow block bearing unit is a mechanical component that provides support and alignment for rotating shafts. It consists of a housing (pillow block) and an insert bearing that can accommodate radial & axial loads. This unit has cast iron housing and is designed to be mounted securely to a support structure.

Frequently Asked Questions:

Q. What are the benefits of using Baldor / Dodge 126812 (P2B-SCM-111) bearing unit?

A. This bearing unit reduces friction and promotes smooth machinery operation.

Q. What maintenance is required for these bearing units?

A. Regular maintenance includes monitoring for wear, checking lubrication levels and re-lubricating as needed. Proper maintenance ensures optimal performance and prolongs the bearing's lifespan.

Q. How do I select the right bearing unit for my application?

A. The selection process involves considering factors like load requirements, shaft size, speed and environmental conditions.

Product Variants

ProductModelShaft SizeSeal TypeShaft AttachmentBall MaterialRing MaterialBearing MaterialRotationHousing MaterialPrice
BALDOR / DODGE 049991 Set Screw Bearing, Shaft Size 3.4375 Inch, Bore Round, Steel | AM7JBB 0499913.438"ShieldSet Screw----Cast Iron€3,320.50
BALDOR / DODGE 125925 P2B-SCM-25M Mounted Ball Bearing | AM7JDX P2B-SCM-25M 1259251 1/2"--SteelSteelSteelYes-€131.42
BALDOR / DODGE 054314 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | AM7JNP 0543141.188"ShieldSet Screw----Cast Iron€321.50
BALDOR / DODGE 126818 P2B-SCM-207 Pillow Block Bearing Unit | BD6ELC P2B-SCM-207 126818---SteelSteelSteelYes-€350.96
BALDOR / DODGE 126821 P2B-SCM-215 Pillow Block Bearing Unit | BD6ELE P2B-SCM-215 126821---SteelSteelSteelYes-€502.82
BALDOR / DODGE 126814 P2B-SCM-115 Pillow Block Bearing Unit | BD6ELH P2B-SCM-115 126814---SteelSteelSteelYes-€230.37
BALDOR / DODGE 126823 P2B-SCM-307 Pillow Block Bearing Unit | BD6ELP P2B-SCM-307 126823---SteelSteelSteelYes-€867.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 126812 P2B-SCM-111 Pillow Block Bearing Unit
€183.72 /unit