Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DEWALT DWA4186 Reciprocating Saw Blade - Pack Of 5 | AA2CQQ 10D892

DEWALT DWA4186 Reciprocating Saw Blade

Item: AA2CQQ Model: DWA4186Cross Ref: 10D892
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.64
10% off
€29.37 /pkg. of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reciprocating Saw Blade
Applications Max Metal Cutting
Back Straight
Back Style Straight
Blade Length 6"
Blade Material Metal
For Use With Saw Type Reciprocating Saws
Height 1"
Length 6"
Material Bimetal
Materials Cut Metal
Primary Material Application Medium Metal
Primary Saw Application Wood
Promotion Restriction Not Eligible For Promotion
Shank Size 1/2"
Shank Type Universal
Teeth Per Inch 14/18
Tip Material Bi Metal
Width 1"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)5.08
HS code8202916000
Country of OriginUS

Product Variants

ProductModelTeeth Per InchHeightBlade LengthApplicationsPrimary Material ApplicationTip MaterialBack StyleBackPkg. Qty.Price
DEWALT DWA41812 Reciprocating Saw Blade 12 Inch Length - Pack Of 5 | AA2CQT 10D899 DWA4181214/181"12"Max Metal CuttingMedium MetalBi MetalStraightStraight5€44.81
DEWALT DW4809B Bi-metal Reciprocating Blade Straight/back 8 Inch 100 Pk | AC7CTY 38A876 DW4809B14.0------Straight100€442.99
DEWALT DW4822B25 Reciprocating Saw Blade 12 Inch Length - Pack Of 25 | AD7FLU 4EB75 DW4822B2518.03/4"12"Medium Metal CuttingThin MetalBi MetalStraightStraight25€209.92
DEWALT DW4810 Reciprocating Saw Blade 4 Inch Length - Pack Of 5 | AD9KQA 4TF64 DW481018.03/4"-----Straight5€16.23
DEWALT DW4811 Reciprocating Saw Blade 3/4 Inch Width - Pack Of 5 | AD9KQB 4TF66 DW481118.03/4"-----Straight5€26.54
DEWALT DW4811-2 Reciprocating Saw Blade 6 Inch Length - Pack Of 2 | AD9KQC 4TF67 DW4811-218.03/4"-Metal Cutting---Straight2€14.13
DEWALT DW4812 Reciprocating Saw Blade 4 Inch Length - Pack Of 5 | AD9KQD 4TF68 DW481224.03/4"-Thin Metal Cutting---Straight5€18.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA4186 Reciprocating Saw Blade
€32.64 /pack