Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1244611 Lanyard 1 Leg Nomex Kevlar(r) Black | AA2DTD 10E652

DBI-SALA 7012817312 1246519 Arc Flash Rated Shock-Absorbing Lanyard, Tubular Webbing, Arc-Flash Rated, 1 Legs, Black

Item: AA2DTD Model: 7012817312Cross Ref: 10E652 / 1246519
In Stock

Get it by Friday, May 29

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€514.57
5% off
€488.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shock-Absorbing Lanyard
Adjustable Length Non Adjustable
Anchorage End Connection Steel Snap Hook
Anchorage Hook Gate Opening 3/4"
Color Black
Extended Fall Length 9.5 ft.
Hardware Material Steel
Harness End Connection Kevlar Web Loop, Nomex Web Loop
Line Material Kevlar, Nomex
Locking Anchorage Connection Hook Type Rebar
Locking Harness Connection Hook Type Web Loop
Maximum Working Length 6 ft.
Number Of Legs 1
Shock Absorber Kevlar/Nomex Tubular Webbing
Specialty Working Conditions Arc Flash
Strap Width 2"
Tensile Strength 6000 lbs.
Visual Load Indicator Yes
Weight Capacity 310 lbs.
Working Length 6 ft.

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)25.4
HS code6307200000
Country of OriginUS

Product Variants

ProductModelNumber Of LegsColorHardware MaterialTensile StrengthStrap WidthAnchorage Hook Gate OpeningLine MaterialVisual Load IndicatorPrice
DBI-SALA 1244610 Lanyard 1 Leg Nomex Kevlar(r) Black | AA2DTC 10E651 70128173101BlackAlloy Steel6000 lbs.2"3/4"Kevlar, NomexYes€523.11
DBI-SALA 1244632 Lanyard 2 Leg Nomex Kevlar(r) Black | AA2DTG 10E655 71003022942BlackAluminum6000 lbs.2"2 1/4"Kevlar, NomexYes€924.71
DBI-SALA 1244650 Lanyard 1 Leg Polyester Gray | AD2RDP 3TNE1 70128171571GraySteel8500 lbs.1 7/8"3/4"PolyesterYes-
RFQ
DBI-SALA 1244675 Lanyard 2 Leg Polyester Gray | AD2RDQ 3TNE2 70128171582GraySteel8500 lbs.1 7/8"3/4"PolyesterYes€466.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012817312 1246519 Arc Flash Rated Shock-Absorbing Lanyard, Tubular Webbing, Arc-Flash Rated, 1 Legs, Black
€514.57 /unit