DBI-SALA 7012815815 70007417473 Full Body Harness, Mating / Mating, M, 420 lb Weight Capacity, 1110890, Mating

Item: AA2DRZ
Model: 7012815815
Cross Ref: 10E648 / 70007417473
23 In Stock

Ships within 2 days via

€1,144.08
5% off
€1,086.88/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Back D-ring Yes
Chest Strap Buckles Pass Through
Color Black
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Leg Strap Buckles Pass Through
Side D-rings No
Size M
Standard Logo ansi.jpg,astm.png,osha.jpg
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Kevlar, Nomex
Weighing Capacity 420 lbs.

Shipping Information

Height 10.16
Length 45.72
Width 35.56
HS Code 6307200000
Country Of Origin US
Weight 1.647000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.