Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1100942 Full Body Harness Xl 420 Lb. Black | AA2DRT 10E642

DBI-SALA 7012815199 70007405833 Full Body Harness, Quick-Connect / Quick-Connect, XL, 310 lb Weight Capacity, 1100942

Item: AA2DRT Model: 7012815199Cross Ref: 10E642 / 70007405833
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,087.39
5% off
€1,033.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Full Body Harness
Back D-ring Yes
Brand & Series 3M Dbi-Sala Exofit(Tm) Xp
Buckles (chest/leg) Quick Connect
Chest Strap Buckles Quick Connect
Color Black
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Harness Sizing XL
Leg Strap Buckles Quick Connect
Side D-rings No
Size XL
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Kevlar, Nomex
Weighing Capacity 420 lbs.
Weight Capacity 310 lbs.

Shipping Info:

Ship weight (kg) 1.9935
Ship height (cm)12.7
Ship length (cm)45.72
Ship width (cm)30.48
HS code6307200000
Country of OriginUS

Product Variants

ProductModelWeight CapacitySizeChest Strap BucklesLeg Strap BucklesColorHarness SizingHardware MaterialBack D-ringPrice
DBI-SALA 1100943 Full Body Harness S 420 Lb. Black | AA2DRP 10E639 7100241697420 lbs.SQuick ConnectQuick ConnectBlackSForged Alloy SteelYes€1,165.06
DBI-SALA 1100940 Full Body Harness M 420 Lb. Black | AA2DRQ 10E640 7012815197420 lbs.MQuick ConnectQuick ConnectBlackMForged Alloy SteelYes€1,165.06
DBI-SALA 1100941 Full Body Harness L 420 Lb. Black | AA2DRR 10E641 7012815198420 lbs.LQuick ConnectQuick ConnectBlackLForged Alloy SteelYes€1,165.06
DBI-SALA 1110849 Full Body Harness S 420 Lb. Blue | AA2DRU 10E643 7012815806420 lbs.SQuick ConnectQuick ConnectBlueSForged Alloy SteelYes€1,024.55
DBI-SALA 1110843 Full Body Harness M 420 Lb. Blue | AA2DRV 10E644 7012815803420 lbs.MQuick ConnectQuick ConnectBlueMForged Alloy SteelYes€1,024.55
DBI-SALA 1110844 Full Body Harness L 420 Lb. Blue | AA2DRW 10E645 7012815804420 lbs.LQuick ConnectQuick ConnectBlueLForged Alloy SteelYes€1,024.55
DBI-SALA 1110845 Full Body Harness Xl 420 Lb. Blue | AA2DRX 10E646 7012815805420 lbs.XLQuick ConnectQuick ConnectBlueXLForged Alloy SteelYes€1,024.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012815199 70007405833 Full Body Harness, Quick-Connect / Quick-Connect, XL, 310 lb Weight Capacity, 1100942
€1,087.39 /unit