DBI-SALA 7012815198 70007405825 Full Body Harness, Quick-Connect / Quick-Connect, L, 420 lb Weight Capacity, 1100941

Item: AA2DRR
Model: 7012815198
Cross Ref: 10E641 / 70007405825
27 In Stock

Ships within 2 days via

€1,087.39
5% off
€1,033.02/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Back D-ring Yes
Brand & Series 3M Dbi-Sala Exofit(Tm) Xp
Buckles (chest/leg) Quick Connect
Chest Strap Buckles Quick Connect
Color Black
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Harness Sizing L
Leg Strap Buckles Quick Connect
Side D-rings No
Size L
Standard Logo ansi.jpg,astm.png,osha.jpg
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Kevlar, Nomex
Weighing Capacity 420 lbs.
Weight Capacity 420 lbs.

Shipping Information

Height 12.7
Length 43.18
Width 33.02
HS Code 6307200000
Country Of Origin US
Weight 1.957500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.