Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1110893 Full Body Harness S 420 Lb. Black | AA2DRY 10E647

DBI-SALA 7012815818 1110893 Full Body Harness, Mating / Mating, S, 420 lb Weight Capacity, 1110893, Mating

Item: AA2DRY Model: 7012815818Cross Ref: 10E647 / 1110893
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,144.08
10% off
€1,029.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Full Body Harness
Back D-ring Yes
Brand & Series 3M Dbi-Sala Exofit(Tm) Xp
Buckles (chest/leg) Mating
Chest Strap Buckles Pass Through
Color Black
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Harness Sizing S
Leg Strap Buckles Pass Through
Side D-rings No
Size S
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Kevlar, Nomex
Weighing Capacity 420 lbs.
Weight Capacity 420 lbs.

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)15.24
Ship length (cm)33.02
Ship width (cm)30.48
HS code6307200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012815818 1110893 Full Body Harness, Mating / Mating, S, 420 lb Weight Capacity, 1110893, Mating
€1,144.08 /unit