Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1110892 Full Body Harness Xl 420 Lb. Black | AA2DTB 10E650

DBI-SALA 7012815817 1110892 Full Body Harness, Mating / Mating, XL, 420 lb Weight Capacity, 1110892, Mating

Item: AA2DTB Model: 7012815817Cross Ref: 10E650 / 1110892
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,144.08
10% off
€1,029.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Full Body Harness
Back D-ring Yes
Brand & Series 3M Dbi-Sala Exofit(Tm) Xp
Buckles (chest/leg) Mating
Chest Strap Buckles Pass Through
Color Black
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Harness Sizing XL
Leg Strap Buckles Pass Through
Side D-rings No
Size XL
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Kevlar, Nomex
Weighing Capacity 420 lbs.
Weight Capacity 420 lbs.

Shipping Info:

Ship weight (kg) 1.692
Ship height (cm)11.43
Ship length (cm)43.18
Ship width (cm)35.56
HS code6307200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012815817 1110892 Full Body Harness, Mating / Mating, XL, 420 lb Weight Capacity, 1110892, Mating
€1,144.08 /unit