Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1110890 Full Body Harness M 420 Lb. Black | AA2DRZ 10E648

DBI-SALA 7012815815 70007417473 Full Body Harness, Mating / Mating, M, 420 lb Weight Capacity, 1110890, Mating

Item: AA2DRZ Model: 7012815815Cross Ref: 10E648 / 70007417473
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,144.08
10% off
€1,029.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Full Body Harness
Back D-ring Yes
Chest Strap Buckles Pass Through
Color Black
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Leg Strap Buckles Pass Through
Side D-rings No
Size M
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Kevlar, Nomex
Weighing Capacity 420 lbs.

Shipping Info:

Ship weight (kg) 1.647
Ship height (cm)10.16
Ship length (cm)45.72
Ship width (cm)35.56
HS code6307200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012815815 70007417473 Full Body Harness, Mating / Mating, M, 420 lb Weight Capacity, 1110890, Mating
€1,144.08 /unit