Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1100942 Full Body Harness Xl 420 Lb. Black | AA2DRT 10E642

DBI-SALA 7012815199 70007405833 Full Body Harness, Quick-Connect / Quick-Connect, XL, 310 lb Weight Capacity, 1100942

Item: AA2DRT Model: 7012815199Cross Ref: 10E642 / 70007405833
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,087.39
10% off
€978.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Full Body Harness
Back D-ring Yes
Brand & Series 3M Dbi-Sala Exofit(Tm) Xp
Buckles (chest/leg) Quick Connect
Chest Strap Buckles Quick Connect
Color Black
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Harness Sizing XL
Leg Strap Buckles Quick Connect
Side D-rings No
Size XL
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Kevlar, Nomex
Weighing Capacity 420 lbs.
Weight Capacity 310 lbs.

Shipping Info:

Ship weight (kg) 1.9935
Ship height (cm)12.7
Ship length (cm)45.72
Ship width (cm)30.48
HS code6307200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012815199 70007405833 Full Body Harness, Quick-Connect / Quick-Connect, XL, 310 lb Weight Capacity, 1100942
€1,087.39 /unit