GOODYEAR ENGINEERED PRODUCTS 20026512 Discharge Hose 1-1/2 Inch Id 300ft 150psi | AA2AJC 10A237

CONTINENTAL 20026512 Discharge Hose 1-1/2 Inch Id 300ft 150psi

Item: AA2AJC Model: 20026512Cross Ref: 10A237
In Stock

Get it by Thursday, Dec 25

€4,193.89
10% off
€3,774.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Discharge Hose
Color Black
Inside Dia. 1 1/2"
Length 300 ft.
Max. Temp. 190°F
Outside Dia. 1 22/25"
Pressure 150 psi
Reinforcement Spiral Synthetic Yarn
Reinforcement Material Spiral Synthetic Yarn
Tube Material Versigard

Shipping Info:

Ship weight (kg) 91.8
Ship height (cm)81.28
Ship length (cm)71.12
Ship width (cm)71.12
HS code4009310000
Country of OriginUS

Product Variants

ProductModelInside Dia.Hose ConfigurationHose LengthHose Cover MaterialHose Tube MaterialFitting TypeFitting SizeMax. Temp.Price
GOODYEAR ENGINEERED PRODUCTS 10A233 Discharge Hose 3/8in Id 500ft 150psi | AA2AHY 200264593/8"Bulk Hose500 ft.EPDMEPDM--190°F€965.53
GOODYEAR ENGINEERED PRODUCTS 20026465 Discharge Hose 1/2 Inch Id 500ft 150psi | AA2AHZ 10A234 200264651/2"Bulk Hose500 ft.EPDMEPDM--190°F€1,430.99
GOODYEAR ENGINEERED PRODUCTS 10A235 Discharge Hose 3/4in Id 500ft 150psi | AA2AJA 200264853/4"Bulk Hose500 ft.EPDMEPDM--190°F€1,576.63
GOODYEAR ENGINEERED PRODUCTS 10A236 Discharge Hose 1 Inch Id 450ft 150psi | AA2AJB 200265011"Bulk Hose450 ft.EPDMEPDM--190°F€2,261.94
GOODYEAR ENGINEERED PRODUCTS 1ZLJ1 Discharge Hose 1.25 Id x 100 Feet 125 Psi | AB4PMH 200168031 1/4"Bulk Hose100 ft.EPDMSynthetic Rubber--180°F€742.05
GOODYEAR ENGINEERED PRODUCTS 1ZLJ2 Discharge Hose 2.5 Id x 100 Feet 125 Psi | AB4PMJ 200168112 1/2"Bulk Hose100 ft.EPDMSynthetic Rubber--180°F€856.89
GOODYEAR ENGINEERED PRODUCTS 1ZMW1 Discharge Hose 1 1/2 Inch Id x 25 Feet 125 Psi | AB4PQX RD150-25CE-G1 1/2"Coupled Assembly25 ft.EPDMEPDMCam And Groove1 1/2"180°F€251.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20026512 Discharge Hose 1-1/2 Inch Id 300ft 150psi
€4,193.89 /unit