GOODYEAR ENGINEERED PRODUCTS 10A233 Discharge Hose 3/8in Id 500ft 150psi | AA2AHY

CONTINENTAL 20026459 Discharge Hose 3/8in Id 500ft 150psi

Item: AA2AHY Model: 20026459Cross Ref: 10A233
In Stock

Get it by Tuesday, Mar 17

€965.53
5% off
€917.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Discharge Hose
Color Black
For Media Type Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Hose Color Black
Hose Configuration Bulk Hose
Hose Cover Material EPDM
Hose Inside Diameter 3/8"
Hose Length 500 ft.
Hose Tube Material EPDM
Inside Dia. 3/8"
Length 500 ft.
Max. Temp. 190°F
Maximum Working Pressure @ 70°f 150 psi
Outside Dia. 0.66"
Pressure 150 psi
Reinforcement Spiral Synthetic Yarn
Reinforcement Material Spiral Synthetic Yarn
Temperature Range -40°F to +210°F
Tube Material Versigard

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)76.2
Ship length (cm)60.96
Ship width (cm)60.96
HS code4009310000
Country of OriginUS

Product Variants

ProductModelInside Dia.Hose ConfigurationHose LengthHose Cover MaterialHose Tube MaterialFitting TypeFitting SizeMax. Temp.Price
GOODYEAR ENGINEERED PRODUCTS 20026465 Discharge Hose 1/2 Inch Id 500ft 150psi | AA2AHZ 10A234 200264651/2"Bulk Hose500 ft.EPDMEPDM--190°F€1,430.99
GOODYEAR ENGINEERED PRODUCTS 10A235 Discharge Hose 3/4in Id 500ft 150psi | AA2AJA 200264853/4"Bulk Hose500 ft.EPDMEPDM--190°F€1,576.63
GOODYEAR ENGINEERED PRODUCTS 10A236 Discharge Hose 1 Inch Id 450ft 150psi | AA2AJB 200265011"Bulk Hose450 ft.EPDMEPDM--190°F€2,261.94
GOODYEAR ENGINEERED PRODUCTS 20026512 Discharge Hose 1-1/2 Inch Id 300ft 150psi | AA2AJC 10A237 200265121 1/2"------190°F€4,193.89
GOODYEAR ENGINEERED PRODUCTS 1ZLJ1 Discharge Hose 1.25 Id x 100 Feet 125 Psi | AB4PMH 200168031 1/4"Bulk Hose100 ft.EPDMSynthetic Rubber--180°F€742.05
GOODYEAR ENGINEERED PRODUCTS 1ZLJ2 Discharge Hose 2.5 Id x 100 Feet 125 Psi | AB4PMJ 200168112 1/2"Bulk Hose100 ft.EPDMSynthetic Rubber--180°F€856.89
GOODYEAR ENGINEERED PRODUCTS 1ZMW1 Discharge Hose 1 1/2 Inch Id x 25 Feet 125 Psi | AB4PQX RD150-25CE-G1 1/2"Coupled Assembly25 ft.EPDMEPDMCam And Groove1 1/2"180°F€251.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20026459 Discharge Hose 3/8in Id 500ft 150psi
€965.53 /unit