Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES VLD1S00B-AZC00-000 Rocker Switch DPDT 6 Connections | AA2BJL 10C583

CARLING TECHNOLOGIES VLD1S00B-AZC00-000 Rocker Switch DPDT 6 Connections

Item: AA2BJL Model: VLD1S00B-AZC00-000Cross Ref: 10C583
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.94
10% off
€14.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rocker Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Body Color Black
Contact Form DPDT
Dc Contact Rating 20A @ 12V
Features Removable Actuator
Horsepower 1/2 hp @ 125-250V AC
Ip Rating IP66, IP68
Mounting Hole 0.83" x 1.45"
Mounting Hole Length 1.45"
Mounting Hole Width 0.83"
Nema Enclosure Rating No Enclosure
Number Of Connections 6
Number Of Positions 3
Operating Temperature - Maximum 185°F
Operating Temperature - Minimum -40°F
Operator Illumination Non Illuminated
Product Type Rocker Switch
Series V Series
Standards Csa, Ul Listed
Switch Action Momentary On, Off, Momentary On
Switch Color Black
Terminal Connection Type Quick-Connect Tab Terminals
Terminal Size 1/4"
Terminal Type Tab

Shipping Info:

Ship weight (kg) 0.0122
Ship height (cm)3.3
Ship length (cm)16.51
Ship width (cm)12.7
HS code8536509065
Country of OriginMX

Product Variants

ProductModelContact FormNumber Of ConnectionsSwitch ColorMounting HoleBody ColorAc Contact RatingTerminal SizeTerminal TypePrice
CARLING TECHNOLOGIES V2D1S00B-AZC00-000 Rocker Switch SPST 2 Connections | AA2BJM 10C584 V2D1S00B-AZC00-000SPST2Black0.83" x 1.45"Black10A @ 250V, 15A @ 125V1/4"Tab€9.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES VLD1S00B-AZC00-000 Rocker Switch DPDT 6 Connections
€15.94 /unit